Motion
HR-1-3/4-B
Crowned Cam Follower - 1.7500 in Roller Dia, 1.0000 in Roller Width, 1.0000 in Stud Dia, 1-3/4 in Stud Length
MI ITEM #05942285
MFR #HR-1-3/4-B
Price$88.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 1.7500 in Roller Dia, 1.0000 in Roller Width, 1.0000 in Stud Dia, 1-3/4 in Stud Length
MI ITEM #05942285
MFR #HR-1-3/4-B

Mfr description
HR 1 3/4-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.40/each

Specifications

Dimensions

  • Roller Diameter  
    1.7500 in
  • Roller Width  
    1.0000 in
  • Stud Diameter  
    1.0000 in
  • Stud Length  
    1-3/4 in
  • Thread Size
    1/14 in

Details

  • Product Type
    Crowned & Flat Cam Followers
  • Radial Static Load Capacity
    15870 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)