1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMITH BEARING COMPANY
HR-2-1/4-B
Crowned Cam Follower - 2.2500 in Roller Dia, 1.2500 in Roller Width, 1.1250 in Stud Dia, 2.0000 in Stud Length
MI ITEM #
05942294
MFR #
HR-2-1/4-B
List Price
$139.68
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Cam Followers and Yoke Rollers
Cam Followers
SMITH BEARING COMPANY HR-2-1/4-B
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMITH BEARING COMPANY
HR-2-1/4-B
Crowned Cam Follower - 2.2500 in Roller Dia, 1.2500 in Roller Width, 1.1250 in Stud Dia, 2.0000 in Stud Length
MI ITEM #
05942294
MFR #
HR-2-1/4-B
Availability:
In Stock
Supplier Network
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$139.68
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
HR 2 1/4-B
Specifications
Roller Diameter
2.2500 in
Roller Width
1.2500 in
Stud Diameter
1.1250 in
Stud Length
2.0000 in
Thread Size
12-1/4 in
Radial Static Load Capacity
22000 lbs
Product Type
Crowned & Flat Cam Followers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data