Motion
HR-7/8-B
Crowned Cam Follower - 0.8750 in Roller Dia, 0.5000 in Roller Width, 0.4375 in Stud Dia, 7/16-20 in Stud Length
Mi Item #05942305
MFR #HR-7/8-B
Price$38.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 0.8750 in Roller Dia, 0.5000 in Roller Width, 0.4375 in Stud Dia, 7/16-20 in Stud Length
Mi Item #05942305
MFR #HR-7/8-B

Mfr description
HR 7/8-B
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.76/each

Specifications

Dimensions

  • Roller Diameter  
    0.8750 in
  • Roller Width  
    0.5000 in
  • Stud Diameter  
    0.4375 in
  • Stud Length  
    7/16-20 in
  • Thread Size
    20-7/16 in

Details

  • Product Type
    Crowned & Flat Cam Followers
  • Radial Static Load Capacity
    4150 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)