Motion
YR-1-1/8-X-SS
Cylindrical Yoke Roller Stainless - 1-1/8 in Roller Diameter, 0.3125 in Bore, 0.6250 in Roller Width, Sealed, Stainless Steel Material
Mi Item #05942314
MFR #YR-1-1/8-X-SS
Price$156.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Yoke Roller Stainless - 1-1/8 in Roller Diameter, 0.3125 in Bore, 0.6250 in Roller Width, Sealed, Stainless Steel Material
Mi Item #05942314
MFR #YR-1-1/8-X-SS

Mfr description
YR 1 1/8-X-SS CAM FOLLOWER
  • A complete line of stud type and yoke type cam followers for industrial applications
  • These bearings are available in steel, stainless steel, and with engineered plastic internal bushings
  • We specialize in engineered cam followers to fit specific applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.02/each

Specifications

Dimensions

  • Bore Diameter  
    0.3125 in
  • Overall Width
    0.6875 in
  • Roller Diameter  
    1-1/8 in
  • Roller Width  
    0.6250 in
  • Thread Length
    0
  • Weight
    0.17 lbs

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    Stainless Steel
  • Closure Type
    Sealed
  • ECCN
    2A001.b
  • Finish Coating
    440C Stainless Steel
  • General Information
    a complete line of stud type and yoke type cam followers for industrial applications. These bearings are available in steel, stainless steel, and with engineered plastic internal bushings. We specialize in engineered cam followers to fit specific applicat
  • Harmonization Code
    8482400000
  • Manufacturer Catalog Number
    YR-1-1/8-X-SS
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041207165
  • Material
    440C Stainless Steel
  • Number Of Rows
    1
  • OEM Part Number
    YR-1-1/8-X-SS
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    3030 lbf
  • Radial Static Load Capacity
    6200 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    Flat
  • Series
    YR-X-SS
  • UPC_NO
    651041207165
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)