Motion
YR-1-3/8-X-SS
Cylindrical Yoke Roller Stainless - 1-3/8 in Roller Diameter, 0.7500 in Bore, 0.7500 in Roller Width, Sealed, Stainless Steel Material
MI ITEM #05942316
MFR #YR-1-3/8-X-SS
List Price$206.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Yoke Roller Stainless - 1-3/8 in Roller Diameter, 0.7500 in Bore, 0.7500 in Roller Width, Sealed, Stainless Steel Material
MI ITEM #05942316
MFR #YR-1-3/8-X-SS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$206.57/each for your price

Overview

Mfr description
YR 1 3/8-X-SS CAM FOLLOWER
  • A complete line of stud type and yoke type cam followers for industrial applications
  • These bearings are available in steel, stainless steel, and with engineered plastic internal bushings
  • We specialize in engineered cam followers to fit specific applications

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Needle Rollers
  • Bearing Material
    Stainless Steel
  • Number Of Rows
    1
  • Overall Width
    0.8125 in
  • Closure Type
    Sealed
  • ECCN
    2A001.b
  • Radial Dynamic Load Capacity
    4470 lbf
  • Radial Static Load Capacity
    8600 lbf
  • Roller Material
    Stainless Steel
  • Finish Coating
    440C Stainless Steel
  • OEM Part Number
    YR-1-3/8-X-SS
  • Series
    YR-X-SS
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    YR-1-3/8-X-SS
  • Manufacturer Upc Number
    651041207172
  • UPC_NO
    651041207172
  • Harmonization Code
    8482400000
  • Weight
    0.3 lbs
  • General Information
    a complete line of stud type and yoke type cam followers for industrial applications. These bearings are available in steel, stainless steel, and with engineered plastic internal bushings. We specialize in engineered cam followers to fit specific applicat
  • Material
    440C Stainless Steel
  • Thread Length
    0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text