Motion
FCR-3-1/4-E
FCR-3-1/4-E Flanged Track Roller - 3.2500 in Roller Dia., 2.0000 in Roller Width, 4.1875 in Flange Dia., 0.5938 in Flange Thickness, Single Flanged, Unsealed
MI ITEM #05942329
MFR #FCR-3-1/4-E
List Price$350.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FCR-3-1/4-E Flanged Track Roller - 3.2500 in Roller Dia., 2.0000 in Roller Width, 4.1875 in Flange Dia., 0.5938 in Flange Thickness, Single Flanged, Unsealed
MI ITEM #05942329
MFR #FCR-3-1/4-E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$350.70/each for your price

Overview

Mfr description
FCR 3-1/4-E IDLER ROLLER
  • SMITH-TRAX® Track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity
  • These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications

Specifications

  • Roller Diameter
  • Roller Width
  • Flange Diameter
  • Flange Thickness
  • Roller Material
    Bearing Steel
  • Bearing Element
    Tapered Rollers
  • Roller Shape
    Single Flanged
  • Thread Size
  • Closure Type
    Open
  • Stud Type
    Eccentric
  • Thread Length
    1.7500 in
  • Number Of Rows
    2
  • Radial Dynamic Load Capacity
    14300 lbf
  • Eccentric Bushing Length
    1.23 in
  • Eccentricity
    0.06 in
  • Finish Coating
    Black Oxide
  • Series
    Smith-Trax FCR
  • Male Thread Size
    1 1/4-12
  • Manufacturer Catalog Number
    FCR-3-1/4-E
  • OEM Part Number
    FCR-3-1/4-E
  • Manufacturer Upc Number
    651041207653
  • UPC_NO
    651041207653
  • Manufacturer Product Page
  • Weight
    5.8 lbs
  • General Information
    SMITH-TRAX® track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity. These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications.
  • Head Type
    End Cap
  • Material
    52100 or Equivalent
  • Product Type
    Flanged Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text