Motion
MCR-13-B
Crowned Cam Follower - 13 mm Roller Dia, 9 mm Roller Width, 5 mm Stud Dia
Mi Item #05942349
MFR #MCR-13-B
Price$55.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 13 mm Roller Dia, 9 mm Roller Width, 5 mm Stud Dia
Mi Item #05942349
MFR #MCR-13-B

Mfr description
MCR 13-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.40/each

Specifications

Dimensions

  • Roller Diameter  
    13 mm
  • Roller Width  
    9 mm
  • Stud Diameter  
    5 mm
  • Thread Length
    7.50 mm

Details

  • Product Type
    Crowned & Flat Cam Followers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)