1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMITH BEARING COMPANY
MCR-19-B
Crowned Cam Follower - 19 mm Roller Dia, 11 mm Roller Width, 8 mm Stud Dia, 20 mm Stud Length
MI ITEM #
05942351
MFR #
MCR-19-B
List Price
$96.63
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Cam Followers and Yoke Rollers
Cam Followers
SMITH BEARING COMPANY MCR-19-B
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMITH BEARING COMPANY
MCR-19-B
Crowned Cam Follower - 19 mm Roller Dia, 11 mm Roller Width, 8 mm Stud Dia, 20 mm Stud Length
MI ITEM #
05942351
MFR #
MCR-19-B
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$96.63
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
MCR 19-B
Specifications
Roller Diameter
19 mm
Roller Width
11 mm
Stud Diameter
8 mm
Stud Length
20 mm
Thread Length
10 mm
Radial Static Load Capacity
4600 lbs
Product Type
Crowned & Flat Cam Followers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data