Motion
MCR-40-B
Crowned Cam Follower - 40 mm Roller Dia, 20 mm Roller Width, 18 mm Stud Dia, 36 mm Stud Length
Mi Item #05942357
MFR #MCR-40-B
Price$155.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 40 mm Roller Dia, 20 mm Roller Width, 18 mm Stud Dia, 36 mm Stud Length
Mi Item #05942357
MFR #MCR-40-B

Mfr description
MCR 40-B
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$155.12/each

Specifications

Dimensions

  • Roller Diameter  
    40 mm
  • Roller Width  
    20 mm
  • Stud Diameter  
    18 mm
  • Stud Length  
    36 mm
  • Thread Length
    19 mm

Details

  • Product Type
    Crowned & Flat Cam Followers
  • Radial Static Load Capacity
    20400 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)