Motion
PCR-1-3/4-E
PCR-1-3/4-E Plain Track Roller - Smith-Trax PCR Series, 1.7500 in Roller Dia, 1.1875 in Roller Width, 0.7500 in Stud Dia, 1.7500 in Stud Length, Sealed, High-Alloy Bearing Steel Material
MI ITEM #05942371
MFR #PCR-1-3/4-E
List Price$176.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PCR-1-3/4-E Plain Track Roller - Smith-Trax PCR Series, 1.7500 in Roller Dia, 1.1875 in Roller Width, 0.7500 in Stud Dia, 1.7500 in Stud Length, Sealed, High-Alloy Bearing Steel Material
MI ITEM #05942371
MFR #PCR-1-3/4-E

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$176.60/each for your price

Overview

Mfr description
PCR 1-3/4-E IDLER ROLLER
  • SMITH-TRAX® Track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity
  • These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Stud Type
    Eccentric
  • Closure Type
    Sealed
  • Eccentric Bushing Length
    0.86 in
  • Head Type
    End Cap
  • Thread Length
    0.8750 in
  • Thread Size
    3/4-16
  • Radial Dynamic Load Capacity
    2520 lbf
  • Eccentricity
    0.03 in
  • Finish Coating
    Black Oxide
  • Male Thread Size
    3/4-16
  • Series
    Smith-Trax PCR
  • OEM Part Number
    PCR-1-3/4-E
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    PCR-1-3/4-E
  • Manufacturer Upc Number
    651041185067
  • UPC_NO
    651041185067
  • Weight
    1.5 lbs
  • Number Of Rows
    2
  • Material
    52100 or Equivalent
  • General Information
    SMITH-TRAX® track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity. These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications.
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text