Motion
PCR-3-1/4-E
PCR-3-1/4-E Plain Track Roller - Smith-Trax PCR Series, 3.2500 in Roller Dia, 2.0000 in Roller Width, 1.2500 in Stud Dia, 2.2500 in Stud Length, Sealed, High-Alloy Bearing Steel Material
Mi Item #05942376
MFR #PCR-3-1/4-E
Price$266.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PCR-3-1/4-E Plain Track Roller - Smith-Trax PCR Series, 3.2500 in Roller Dia, 2.0000 in Roller Width, 1.2500 in Stud Dia, 2.2500 in Stud Length, Sealed, High-Alloy Bearing Steel Material
Mi Item #05942376
MFR #PCR-3-1/4-E

Mfr description
PCR 3-1/4-E IDLER ROLLER
  • SMITH-TRAX® Track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity
  • These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$266.06/each

Specifications

Dimensions

  • Eccentric Bushing Length
    1.23 in
  • Eccentricity
    0.06 in
  • Male Thread Size
    1 1/4-12
  • Roller Diameter  
    3.2500 in
  • Roller Width  
    2.0000 in
  • Stud Diameter  
    2.0000 in
  • Thread Length
    1.7500 in
  • Thread Size
    1-1/4-12
  • Weight
    4.8 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide
  • General Information
    SMITH-TRAX® track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity. These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications.
  • Head Type
    End Cap
  • Manufacturer Catalog Number
    PCR-3-1/4-E
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041185098
  • Material
    52100 or Equivalent
  • Number Of Rows
    2
  • OEM Part Number
    PCR-3-1/4-E
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    14300 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Series
    Smith-Trax PCR
  • Stud Type
    Eccentric
  • UPC_NO
    651041185098
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)