Motion
IRR-6-1/2
Inner Ring - 6.5000 in ID, 7.7481 in OD, 3.0150 in Width
Mi Item #05942378
MFR #IRR-6-1/2
Price$973.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 6.5000 in ID, 7.7481 in OD, 3.0150 in Width
Mi Item #05942378
MFR #IRR-6-1/2

Mfr description
IRR-6 1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$973.87/each

Specifications

Dimensions

  • Bore Diameter
    6.5000 in
  • Inside Diameter
    6.5000 in
  • Outside Diameter
    7.7481 in
  • Overall Width
    3.0150 in

Details

  • Bearing Series
    IRR
  • Manufacturer Product Page
  • Product Type
    Inner Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)