Motion
IRR-8
Inner Ring - 8.0000 in ID, 9.2480 in OD, 3.0150 in Width
Mi Item #05942382
MFR #IRR-8
Price$957.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 8.0000 in ID, 9.2480 in OD, 3.0150 in Width
Mi Item #05942382
MFR #IRR-8

Mfr description
IRR-8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$957.36/each

Specifications

Dimensions

  • Bore Diameter
    8.0000 in
  • Inside Diameter
    8.0000 in
  • Outside Diameter
    9.2480 in
  • Overall Width
    3.0150 in

Details

  • Bearing Series
    IRR
  • Manufacturer Product Page
  • Product Type
    Inner Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)