Motion
IRR-7/8
Inner Ring - 0.8750 in ID, 1.1241 in OD, 1.0100 in Width
MI ITEM #05942385
MFR #IRR-7/8
Price$25.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 0.8750 in ID, 1.1241 in OD, 1.0100 in Width
MI ITEM #05942385
MFR #IRR-7/8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$25.71/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Inside Diameter
    0.8750 in
  • Outside Diameter
    1.1241 in
  • Overall Width
    1.0100 in

Details

  • Bearing Series
    IRR
  • Manufacturer Product Page
  • Product Type
    Inner Rings

Overview

Mfr description
IRR-7/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text