Motion
IRR-1-1/4-4
Inner Ring - 1.2500 in ID, 1.4990 in OD, 1.0100 in Width
Mi Item #05942391
MFR #IRR-1-1/4-4
Price$31.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 1.2500 in ID, 1.4990 in OD, 1.0100 in Width
Mi Item #05942391
MFR #IRR-1-1/4-4

Mfr description
IRR-1 1/4-4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.79/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Inside Diameter
    1.2500 in
  • Outside Diameter
    1.4990 in
  • Overall Width
    1.0100 in

Details

  • Bearing Series
    IRR
  • Manufacturer Product Page
  • Product Type
    Inner Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)