Motion
IRR-1-3/4-2
Inner Ring - 1.7500 in ID, 2.2489 in OD, 1.5100 in Width
MI ITEM #05942399
MFR #IRR-1-3/4-2
Price$43.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 1.7500 in ID, 2.2489 in OD, 1.5100 in Width
MI ITEM #05942399
MFR #IRR-1-3/4-2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$43.58/each

Specifications

Dimensions

  • Bore Diameter
    1.7500 in
  • Inside Diameter
    1.7500 in
  • Outside Diameter
    2.2489 in
  • Overall Width
    1.5100 in

Details

  • Bearing Series
    IRR
  • Manufacturer Product Page
  • Product Type
    Inner Rings

Overview

Mfr description
IRR-1 3/4-2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text