Motion
IRR-2-1/4-1
Inner Ring - 2.2500 in ID, 2.7489 in OD, 1.5100 in Width
Mi Item #05942406
MFR #IRR-2-1/4-1
Price$50.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 2.2500 in ID, 2.7489 in OD, 1.5100 in Width
Mi Item #05942406
MFR #IRR-2-1/4-1

Mfr description
IRR-2 1/4-1
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.17/each

Specifications

Dimensions

  • Bore Diameter
    2.2500 in
  • Inside Diameter
    2.2500 in
  • Outside Diameter
    2.7489 in
  • Overall Width
    1.5100 in

Details

  • Bearing Series
    IRR
  • Manufacturer Product Page
  • Product Type
    Inner Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)