Motion
IRR-2-7/16
Inner Ring - 2.4375 in ID, 2.9989 in OD, 1.7600 in Width
MI ITEM #05942408
MFR #IRR-2-7/16
Your Price$61.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 2.4375 in ID, 2.9989 in OD, 1.7600 in Width
MI ITEM #05942408
MFR #IRR-2-7/16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$61.07/each(List $70.22)

Overview

Mfr description
IRR-2 7/16

Specifications

  • Inside Diameter
    2.4375 in
  • Outside Diameter
    2.9989 in
  • Overall Width
    1.7600 in
  • Manufacturer Product Page
  • Bore Diameter
    2.4375 in
  • Bearing Series
    IRR
  • Product Type
    Inner Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text