Motion
IRR-2-3/4
Inner Ring - 2.7500 in ID, 3.2487 in OD, 1.7600 in Width
MI ITEM #05942412
MFR #IRR-2-3/4
List Price$100.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 2.7500 in ID, 3.2487 in OD, 1.7600 in Width
MI ITEM #05942412
MFR #IRR-2-3/4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$100.88/each for your price

Overview

Mfr description
IRR-2 3/4

Specifications

  • Inside Diameter
    2.7500 in
  • Outside Diameter
    3.2487 in
  • Overall Width
    1.7600 in
  • Manufacturer Product Page
  • Bore Diameter
    2.7500 in
  • Bearing Series
    IRR
  • Product Type
    Inner Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text