Motion
IRR-2-7/8
Inner Ring - 2.8750 in ID, 3.4987 in OD, 2.0100 in Width
MI ITEM #05942413
MFR #IRR-2-7/8
Your Price$104.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 2.8750 in ID, 3.4987 in OD, 2.0100 in Width
MI ITEM #05942413
MFR #IRR-2-7/8

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$104.55/each(List $120.24)

Overview

Mfr description
IRR-2 7/8

Specifications

  • Inside Diameter
    2.8750 in
  • Outside Diameter
    3.4987 in
  • Overall Width
    2.0100 in
  • Manufacturer Product Page
  • Bore Diameter
    2.8750 in
  • Bearing Series
    IRR
  • Product Type
    Inner Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text