Motion
IRR-1/2-1
Inner Ring - 0.5000 in ID, 0.7493 in OD, 1.0100 in Width
Mi Item #05942430
MFR #IRR-1/2-1
Price$20.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 0.5000 in ID, 0.7493 in OD, 1.0100 in Width
Mi Item #05942430
MFR #IRR-1/2-1

Mfr description
IRR-1/2-1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.78/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Inside Diameter
    0.5000 in
  • Outside Diameter
    0.7493 in
  • Overall Width
    1.0100 in

Details

  • Bearing Series
    IRR
  • Manufacturer Product Page
  • Product Type
    Inner Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)