1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMITH BEARING COMPANY
IRR-5
Inner Ring - 5.0000 in ID, 5.9983 in OD, 3.0150 in Width
MI ITEM #
05942431
MFR #
IRR-5
Price
$452.42
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Bearing Rings
SMITH BEARING COMPANY IRR-5
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMITH BEARING COMPANY
IRR-5
Inner Ring - 5.0000 in ID, 5.9983 in OD, 3.0150 in Width
MI ITEM #
05942431
MFR #
IRR-5
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$452.42
/each
Qty
Add to Cart
Specifications
Dimensions
Bore Diameter
5.0000 in
Inside Diameter
5.0000 in
Outside Diameter
5.9983 in
Overall Width
3.0150 in
Details
Bearing Series
IRR
Manufacturer Product Page
Click here
Product Type
Inner Rings
Overview
Mfr description
IRR-5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data