Motion
BCR-2-1/2-X
BCR-2-1/2-X Flat Cam Follower-Slotted Head Roller - BCR Series Series, 2.5000 in Roller Dia, 1.5000 in Roller Width, 1.0000 in Stud Dia, 2.2500 in Stud Length, Sealed, High-Alloy Bearing Steel/Non-Metallic Bushing Material
MI ITEM #05942481
MFR #BCR-2-1/2-X
List Price$166.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BCR-2-1/2-X Flat Cam Follower-Slotted Head Roller - BCR Series Series, 2.5000 in Roller Dia, 1.5000 in Roller Width, 1.0000 in Stud Dia, 2.2500 in Stud Length, Sealed, High-Alloy Bearing Steel/Non-Metallic Bushing Material
MI ITEM #05942481
MFR #BCR-2-1/2-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$166.70/each for your price

Overview

Mfr description
BCR 2-1/2-X SEALED CAM FOLL
  • The Smith BCR and BYR series replace the standard steel needle rollers with a non-metallic, self lubricating, engineered plastic bushing which eliminates or reduces the need for bearing lubrication
  • This product is available in Sealed, Crowned and Eccentric Stud type
  • The load capacity is based on speed used
  • Consult our Engineering department for load calculations
  • Max allowable temperature 250°F typical
  • Higher temperature versions available

Specifications

  • Bearing Element
    Bushing
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Stud Type
    CR-Standard Stud
  • Closure Type
    Sealed
  • Head Type
    Slotted Head
  • Thread Length
    1.1250 in
  • Thread Size
    1-14
  • Lube Size
    0.1875 in
  • Finish Coating
    Black Oxide
  • Male Thread Size
    1-14
  • Series
    BCR Series
  • OEM Part Number
    BCR-2-1/2-X
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    BCR-2-1/2-X
  • Manufacturer Upc Number
    651041175747
  • UPC_NO
    651041175747
  • Weight
    2.5 lbs
  • Material
    52100 or Equivalent
  • General Information
    Stud type cam follower Cylindrical outside diameter Non-metallic bushing Slot hole
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text