Motion
BYR-1-5/8-X
BYR-1-5/8-X Cylindrical Yoke Roller - 1.6250 in Roller Diameter, 0.4375 in Bore, 0.8750 in Roller Width, Sealed, High-Alloy Bearing Steel/Non-Metallic Bushing Material
Mi Item #05942503
MFR #BYR-1-5/8-X
Price$66.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BYR-1-5/8-X Cylindrical Yoke Roller - 1.6250 in Roller Diameter, 0.4375 in Bore, 0.8750 in Roller Width, Sealed, High-Alloy Bearing Steel/Non-Metallic Bushing Material
Mi Item #05942503
MFR #BYR-1-5/8-X

Mfr description
BYR 1-5/8-X SEALED YOKE FOLL
  • The Smith BCR and BYR series replace the standard steel needle rollers with a non-metallic, self lubricating, engineered plastic bushing which eliminates or reduces the need for bearing lubrication
  • This product is available in Sealed, Crowned and Eccentric Stud type
  • The load capacity is based on speed used
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$66.54/each

Specifications

Dimensions

  • Bore Diameter  
    0.4375 in
  • Overall Width
    0.9375 in
  • Roller Diameter  
    1.6250 in
  • Roller Width  
    0.8750 in
  • Thread Length
    0
  • Weight
    0.5 lbs

Details

  • Bearing Element
    Plain Bearings
  • Closure Type
    Sealed
  • ECCN
    2A001.b
  • Finish Coating
    Black Oxide
  • General Information
    Yoke type cam follower Cylindrical outside diameter Non-metallic bushing
  • Harmonization Code
    8482400000
  • Head Type
    Slotted Head
  • Lubrication Hole Location
    None
  • Manufacturer Catalog Number
    BYR-1-5/8-X
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041175853
  • Material
    52100 or Equivalent
  • OEM Part Number
    BYR-1-5/8-X
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Material
    Non-Metallic
  • Roller Shape
    Flat
  • Series
    BYR Series
  • UPC_NO
    651041175853
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)