Motion
IRR-1-1/2
Inner Ring - 1.5000 in ID, 1.7490 in OD, 1.2600 in Width
MI ITEM #05942522
MFR #IRR-1-1/2
List Price$37.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 1.5000 in ID, 1.7490 in OD, 1.2600 in Width
MI ITEM #05942522
MFR #IRR-1-1/2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$37.47/each for your price

Overview

Mfr description
IRR-1-1/2 INNER RING RACES (MI-24)

Specifications

  • Inside Diameter
    1.5000 in
  • Outside Diameter
    1.7490 in
  • Overall Width
    1.2600 in
  • Manufacturer Product Page
  • Bore Diameter
    1.5000 in
  • Bearing Series
    IRR
  • Product Type
    Inner Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text