Motion
IRR-13/16
Inner Ring - 0.8125 in ID, 0.9993 in OD, 1.0100 in Width
Mi Item #05942526
MFR #IRR-13/16
Price$21.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 0.8125 in ID, 0.9993 in OD, 1.0100 in Width
Mi Item #05942526
MFR #IRR-13/16

Mfr description
IRR-13/16 INNER RING RACES (MI-13)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.98/each

Specifications

Dimensions

  • Bore Diameter
    0.8125 in
  • Inside Diameter
    0.8125 in
  • Outside Diameter
    0.9993 in
  • Overall Width
    1.0100 in

Details

  • Bearing Series
    IRR
  • Manufacturer Product Page
  • Product Type
    Inner Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)