Motion
IRR-1-5/8
Inner Ring - 1.6250 in ID, 1.9989 in OD, 1.2600 in Width
MI ITEM #05942530
MFR #IRR-1-5/8
Your Price$36.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 1.6250 in ID, 1.9989 in OD, 1.2600 in Width
MI ITEM #05942530
MFR #IRR-1-5/8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$36.96/each(List $42.50)

Overview

Mfr description
IRR-1-5/8 INNER RING RACES (MI-26)

Specifications

  • Inside Diameter
    1.6250 in
  • Outside Diameter
    1.9989 in
  • Overall Width
    1.2600 in
  • Manufacturer Product Page
  • Bore Diameter
    1.6250 in
  • Bearing Series
    IRR
  • Product Type
    Inner Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text