Motion
CR-11/16-XC
CR-11/16-XC Crowned Cam Follower-Slotted Head Roller - CR Series Series, 0.6875 in Roller Dia, 0.4375 in Roller Width, 0.2500 in Stud Dia, 0.7500 in Stud Length, Sealed, High-Alloy Bearing Steel Material
MI ITEM #05942539
MFR #CR-11/16-XC
List Price$54.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CR-11/16-XC Crowned Cam Follower-Slotted Head Roller - CR Series Series, 0.6875 in Roller Dia, 0.4375 in Roller Width, 0.2500 in Stud Dia, 0.7500 in Stud Length, Sealed, High-Alloy Bearing Steel Material
MI ITEM #05942539
MFR #CR-11/16-XC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$54.82/each for your price

Overview

Mfr description
CR 11/16-XC SEALED CAM FOLL
  • A complete line of stud type and yoke type cam followers for industrial applications
  • These bearings are available in steel, stainless steel, and with engineered plastic internal bushings
  • We specialize in engineered cam followers to fit specific applications

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Stud Type
    CR-Standard Stud
  • Closure Type
    Sealed
  • Head Type
    Slotted Head
  • Thread Length
    0.3125 in
  • Thread Size
    1/4-28
  • Radial Dynamic Load Capacity
    1320 lbf
  • Finish Coating
    Black Oxide
  • Male Thread Size
    1/4-28
  • Series
    CR Series
  • OEM Part Number
    CR-11/16-XC
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    CR-11/16-XC
  • Manufacturer Upc Number
    651041184596
  • UPC_NO
    651041184596
  • Weight
    0.06 lbs
  • Number Of Rows
    1
  • Material
    52100 or Equivalent
  • General Information
    Stud type cam follower Crowned outside diameter Needle roller Slot hole
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text