1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMITH BEARING COMPANY
CR-3/4-XBEC
Crowned Cam Follower - 0.7500 in Roller Dia, 0.5000 in Roller Width, 0.3750 in Stud Dia
MI ITEM #
05942642
MFR #
CR-3/4-XBEC
Your Price
$44.41
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Cam Followers and Yoke Rollers
Cam Followers
SMITH BEARING COMPANY CR-3/4-XBEC
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMITH BEARING COMPANY
CR-3/4-XBEC
Crowned Cam Follower - 0.7500 in Roller Dia, 0.5000 in Roller Width, 0.3750 in Stud Dia
MI ITEM #
05942642
MFR #
CR-3/4-XBEC
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
Your Price
$44.41
/each
(List
$59.14
)
Qty
Add to Cart
Overview
Mfr description
CR 3/4-XBEC SEALED CAM FOLL
Specifications
Roller Diameter
0.7500 in
Roller Width
0.5000 in
Stud Diameter
0.3750 in
Thread Size
24-3/8 in
Eccentricity
0.0300 in
Product Type
Crowned & Flat Cam Followers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data