Motion
HR-1-1/4-XC
HR-1-1/4-XC Crowned Cam Follower Heavy Stud-Slotted Head Roller - HR Series Heavy Stud Series, 1.2500 in Roller Dia, 0.7500 in Roller Width, 0.7500 in Stud Dia, 1.2500 in Stud Length, Sealed, High-Alloy Bearing Steel Material
MI ITEM #05942676
MFR #HR-1-1/4-XC
List Price$59.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HR-1-1/4-XC Crowned Cam Follower Heavy Stud-Slotted Head Roller - HR Series Heavy Stud Series, 1.2500 in Roller Dia, 0.7500 in Roller Width, 0.7500 in Stud Dia, 1.2500 in Stud Length, Sealed, High-Alloy Bearing Steel Material
MI ITEM #05942676
MFR #HR-1-1/4-XC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$59.26/each for your price

Overview

Mfr description
HR 1-1/4-XC SEALED CAM FOLL
  • A complete line of stud type and yoke type cam followers for industrial applications
  • These bearings are available in steel, stainless steel, and with engineered plastic internal bushings
  • We specialize in engineered cam followers to fit specific applications

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Stud Type
    Heavy
  • Closure Type
    Sealed
  • Head Type
    Slotted Head
  • Thread Length
    0.6250 in
  • Thread Size
    3/4-16
  • Radial Dynamic Load Capacity
    4060 lbf
  • Lube Size
    0.0938 in
  • Finish Coating
    Black Oxide
  • Male Thread Size
    3/4-16
  • Series
    HR Series Heavy Stud
  • OEM Part Number
    HR-1-1/4-XC
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    HR-1-1/4-XC
  • Manufacturer Upc Number
    651041012226
  • UPC_NO
    651041012226
  • Weight
    0.38 lbs
  • Number Of Rows
    1
  • Material
    52100 or Equivalent
  • General Information
    Heavy Stud type cam follower Crowned outside diameter Needle roller Slot Hole
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text