Motion
HR-1-3/8-XBC
Crowned Cam Follower - 1.3750 in Roller Dia, 0.7500 in Roller Width, 0.7500 in Stud Dia, 1-1/4 in Stud Length
Mi Item #05942681
MFR #HR-1-3/8-XBC
Price$50.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 1.3750 in Roller Dia, 0.7500 in Roller Width, 0.7500 in Stud Dia, 1-1/4 in Stud Length
Mi Item #05942681
MFR #HR-1-3/8-XBC

Mfr description
HR 1-3/8-XBC SEALED CAM FOLL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.46/each

Specifications

Dimensions

  • Roller Diameter  
    1.3750 in
  • Roller Width  
    0.7500 in
  • Stud Diameter  
    0.7500 in
  • Stud Length  
    1-1/4 in
  • Thread Size
    24-3/8 in

Details

  • Product Type
    Crowned & Flat Cam Followers
  • Radial Static Load Capacity
    8600 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)