Motion
HR-2-1/2-XBC
Crowned Cam Follower - 2.5000 in Roller Dia, 1.5000 in Roller Width, 1.2500 in Stud Dia, 2-1/4 in Stud Length
Mi Item #05942689
MFR #HR-2-1/2-XBC
Price$130.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 2.5000 in Roller Dia, 1.5000 in Roller Width, 1.2500 in Stud Dia, 2-1/4 in Stud Length
Mi Item #05942689
MFR #HR-2-1/2-XBC

Mfr description
HR 2-1/2-XBC CAM FOLLOWER HEAVY STUD (CC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$130.15/each

Specifications

Dimensions

  • Roller Diameter  
    2.5000 in
  • Roller Width  
    1.5000 in
  • Stud Diameter  
    1.2500 in
  • Stud Length  
    2-1/4 in
  • Thread Size
    12-1/4 in

Details

  • Product Type
    Crowned & Flat Cam Followers
  • Radial Static Load Capacity
    33000 lbs
  • Roller Shape
    Crowned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)