Motion
HR-2-1/4-XBC
Crowned Cam Follower - 2.2500 in Roller Dia, 1.2500 in Roller Width, 1.1250 in Stud Dia, 2.0000 in Stud Length
Mi Item #05942691
MFR #HR-2-1/4-XBC
Price$127.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 2.2500 in Roller Dia, 1.2500 in Roller Width, 1.1250 in Stud Dia, 2.0000 in Stud Length
Mi Item #05942691
MFR #HR-2-1/4-XBC

Mfr description
HR 2-1/4-XBC SEALED CAM FOLL
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$127.39/each

Specifications

Dimensions

  • Roller Diameter  
    2.2500 in
  • Roller Width  
    1.2500 in
  • Stud Diameter  
    1.1250 in
  • Stud Length  
    2.0000 in
  • Thread Size
    12-1/4 in

Details

  • Product Type
    Crowned & Flat Cam Followers
  • Radial Static Load Capacity
    22000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)