Motion
HR-3-XBC
Crowned Cam Follower - 3.0000 in Roller Dia, 1.7500 in Roller Width, 1.5000 in Stud Dia, 2-1/2 in Stud Length, Stainless Steel Material
Mi Item #05942703
MFR #HR-3-XBC
Price$278.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 3.0000 in Roller Dia, 1.7500 in Roller Width, 1.5000 in Stud Dia, 2-1/2 in Stud Length, Stainless Steel Material
Mi Item #05942703
MFR #HR-3-XBC

Mfr description
HR 3-XBC SEALED CAM FOLL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$278.35/each

Specifications

Dimensions

  • Roller Diameter  
    3.0000 in
  • Roller Width  
    1.7500 in
  • Stud Diameter  
    1.5000 in
  • Stud Length  
    2-1/2 in
  • Thread Size
    12-1/4 in

Details

  • Bearing Element
    Ball
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Static Load Capacity
    49900 lbs
  • Roller Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)