Motion
HR-4-XBC
Crowned Cam Follower - 4.0000 in Roller Dia, 2.2500 in Roller Width, 2.0000 in Stud Dia, 3-1/2 in Stud Length
MI ITEM #05942706
MFR #HR-4-XBC
Price$416.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 4.0000 in Roller Dia, 2.2500 in Roller Width, 2.0000 in Stud Dia, 3-1/2 in Stud Length
MI ITEM #05942706
MFR #HR-4-XBC

Mfr description
HR 4-XBC CAM FOLLOWER HEAVY STUD (CCFH-4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$416.49/each

Specifications

Dimensions

  • Roller Diameter  
    4.0000 in
  • Roller Width  
    2.2500 in
  • Stud Diameter  
    2.0000 in
  • Stud Length  
    3-1/2 in
  • Thread Size
    2/12 in

Details

  • Product Type
    Crowned & Flat Cam Followers
  • Radial Static Load Capacity
    90000 lbs
  • Roller Shape
    Crowned

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)