Motion
HR-5/8-B
Crowned Cam Follower - 0.6250 in Roller Dia, 0.4375 in Roller Width, 0.3125 in Stud Dia, 5/16-24 in Stud Length
Mi Item #05942708
MFR #HR-5/8-B
Price$39.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 0.6250 in Roller Dia, 0.4375 in Roller Width, 0.3125 in Stud Dia, 5/16-24 in Stud Length
Mi Item #05942708
MFR #HR-5/8-B

Mfr description
HR 5/8B CAM FOLLOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.52/each

Specifications

Dimensions

  • Roller Diameter  
    0.6250 in
  • Roller Width  
    0.4375 in
  • Stud Diameter  
    0.3125 in
  • Stud Length  
    5/16-24 in
  • Thread Size
    24-5/16 in

Details

  • Product Type
    Crowned & Flat Cam Followers
  • Radial Static Load Capacity
    2500 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)