Motion
HR-5/8-XBC
Crowned Cam Follower - 0.6250 in Roller Dia, 0.4375 in Roller Width, 0.3125 in Stud Dia, 5/16-24 in Stud Length
MI ITEM #05942709
MFR #HR-5/8-XBC
Price$42.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 0.6250 in Roller Dia, 0.4375 in Roller Width, 0.3125 in Stud Dia, 5/16-24 in Stud Length
MI ITEM #05942709
MFR #HR-5/8-XBC

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$42.27/each

Specifications

Dimensions

  • Roller Diameter  
    0.6250 in
  • Roller Width  
    0.4375 in
  • Stud Diameter  
    0.3125 in
  • Stud Length  
    5/16-24 in
  • Thread Size
    24-5/16 in

Details

  • Product Type
    Crowned & Flat Cam Followers
  • Radial Static Load Capacity
    2500 lbs
  • Roller Shape
    Crowned

Overview

Mfr description
HR 5/8-XBC SEALED CAM FOLL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text