Motion
PCR-3-E
PCR-3-E Plain Track Roller - Smith-Trax PCR Series, 3.0000 in Roller Dia, 2.0000 in Roller Width, 1.2500 in Stud Dia, 2.2500 in Stud Length, Sealed, High-Alloy Bearing Steel Material
Mi Item #05942714
MFR #PCR-3-E
Price$247.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PCR-3-E Plain Track Roller - Smith-Trax PCR Series, 3.0000 in Roller Dia, 2.0000 in Roller Width, 1.2500 in Stud Dia, 2.2500 in Stud Length, Sealed, High-Alloy Bearing Steel Material
Mi Item #05942714
MFR #PCR-3-E

Mfr description
PCR 3-E SMITH-TRAX IDLER ROLLER (PLRE-3)
  • SMITH-TRAX® Track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity
  • These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$247.17/each

Specifications

Dimensions

  • Eccentric Bushing Length
    1.23 in
  • Eccentricity
    0.06 in
  • Male Thread Size
    1 1/4-12
  • Roller Diameter  
    3.0000 in
  • Roller Width  
    2.0000 in
  • Stud Diameter  
    1.2500 in
  • Thread Length
    1.7500 in
  • Thread Size
    5/8-18
  • Weight
    4 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide
  • General Information
    SMITH-TRAX® track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity. These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications.
  • Head Type
    End Cap
  • Manufacturer Catalog Number
    PCR-3-E
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041185081
  • Material
    52100 or Equivalent
  • Number Of Rows
    2
  • OEM Part Number
    PCR-3-E
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    14300 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Series
    Smith-Trax PCR
  • Stud Type
    Eccentric
  • UPC_NO
    651041185081
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)