Motion
YR-1-7/8-XC
Cylindrical Yoke Roller - 1-7/8 in Roller Diameter, 0.5000 in Bore, 1.0000 in Roller Width, Sealed, High-Alloy Bearing Steel Material
MI ITEM #05942722
MFR #YR-1-7/8-XC
Your Price$53.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Yoke Roller - 1-7/8 in Roller Diameter, 0.5000 in Bore, 1.0000 in Roller Width, Sealed, High-Alloy Bearing Steel Material
MI ITEM #05942722
MFR #YR-1-7/8-XC

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$53.36/each(List $77.37)

Overview

Mfr description
YR 1-7/8-XC SEALED YOKE FOLL
  • A complete line of stud type and yoke type cam followers for industrial applications
  • These bearings are available in steel, stainless steel, and with engineered plastic internal bushings
  • We specialize in engineered cam followers to fit specific applications

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Needle Rollers
  • Bearing Material
    Bearing Steel
  • Number Of Rows
    1
  • Overall Width
    1.0625 in
  • Closure Type
    Sealed
  • ECCN
    2A001.b
  • Radial Dynamic Load Capacity
    7870 lbf
  • Radial Static Load Capacity
    15870 lbf
  • Roller Material
    High-Alloy Bearing Steel
  • Finish Coating
    Black Oxide
  • OEM Part Number
    YR-1-7/8-XC
  • Series
    YR Series
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    YR-1-7/8-XC
  • Manufacturer Upc Number
    651047093229
  • UPC_NO
    651047093229
  • Harmonization Code
    8482400000
  • Weight
    0.8 lbs
  • General Information
    a complete line of stud type and yoke type cam followers for industrial applications. These bearings are available in steel, stainless steel, and with engineered plastic internal bushings. We specialize in engineered cam followers to fit specific applicat
  • Material
    52100 or Equivalent
  • Thread Length
    0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text