Motion
2062B8
Stock Bore Sprocket - 2062 / 1-1/2 in, B Hub, 4 Teeth
MI ITEM #05942881
MFR #2062B8
Your Price$82.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2062 / 1-1/2 in, B Hub, 4 Teeth
MI ITEM #05942881
MFR #2062B8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$82.84/each(List $95.27)

Overview

Mfr description
2062B8 3/4 BORE HT

Specifications

  • Chain Number & Pitch
    2062 / 1-1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    4
  • Bore Type
    Rough Stock Bore
  • Length Through Bore
    1.2500 in
  • Hub Diameter
    2.8440 in
  • Hub Type
    B
  • Outside Diameter
    4.5200 in
  • Caliper Diameter
    3.0450 in
  • Pitch Diameter
    3.9200 in
  • Maximum Bore Diameter
    1.8440 in
  • Tooth Width
    0.4590 in
  • Chain Roller Diameter
    0.8750 in
  • Manufacturer Upc Number
    97039346520
  • UPC_NO
    097039346520
  • Weight
    2.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought