Specifications
Dimensions
- Port Size1/8 BSPT
- Weight0.08 lbs
Details
- Accessory TypeAdapter Plate
- Country of OriginCN
- Included OptionsWith Pressure Gauge
- Thread StandardRc
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)