Motion
GPB25-20-3S
Bi-Component Polyolefin Cartridge - 25.00 µm, 20.00 in Long, 80 psid
MI ITEM #05943018
MFR #GPB25-20-3S
Your Price$73.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bi-Component Polyolefin Cartridge - 25.00 µm, 20.00 in Long, 80 psid
MI ITEM #05943018
MFR #GPB25-20-3S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$73.23/each(List $84.21)

Overview

Mfr description
GPB25-20-3S (25 MICRON FILTER 20")

Specifications

  • Cartridge Type
    Thermally Bonded
  • Filter Media Membane Material
    Polyolefin
  • Micron Rating
    25.00 µm
  • Cartridge Length
    20.00 in
  • End Cap Style
    222 w/ Fin
  • End Cap Material
    Polypropylene
  • Manufacturer Catalog
  • O Ring Gasket Material
    Silicone
  • Differential Pressure
    80 psid
  • Change Out Pressure Differential
    35 psid
  • CUNO Housing Model
    E
  • Maximum Temperature
    176 °F
  • Typical Applications
    Food and Beverage, High-purity Inks, Paints and Coatings, Particle Classifications, R.O. Pre-Filtration, Resins

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text