Motion
9341
9341 Foamtastic Hi-Vis Orange Pvc Gauntlet, Hi-Vis Orange
MI ITEM #05943044
MFR #9341
Price$18.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9341 Foamtastic Hi-Vis Orange Pvc Gauntlet, Hi-Vis Orange
MI ITEM #05943044
MFR #9341

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.94/each

Specifications

Dimensions

  • Length  
    12
  • Size
    OS
  • Weight
    0.5

Details

  • Applications
    Construction, Industrial, Oil & Gas
  • Color
    Hi-vis orange
  • Country of Origin
    BANGLADESH
  • Features & Benefits
    • Foam lining • Double-dipped PVC coating • Treated with Actifresh® coating • “Be safe, be seen” with hi-vis safety orange • 12″ gauntlet style cuff
  • Lining Material
    Foam
  • Manufacturer Upc Number
    065537093413
  • UPC_NO
    065537093413

Overview

Mfr description
9341 FOAMTASTIC PVC GLOVE, ORANGE
  • Foam lining
  • Double-dipped PVC coating
  • Treated with Actifresh® coating
  • “Be safe, be seen” with hi-vis safety orange
  • 12″ gauntlet style cuff

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought