Overview
Mfr description
N96793M NINJA GLOVE MEDIUM
- BNF technology provides greater comfort and longer wear due to its excellent breathability by allowing the glove to better dissipate body heat
- 15 gauge nylon/spandex shell
- Great dexterity, flexibility, and movement
- Ergonomic design for minimum hand fatigue
- Excellent wet or dry grip
- Applications: Agriculture, assembly line production, automotive assembly, baggage handling, carpentry, construction, furniture industry, janitorial, landscaping, mechanics, farming, material handling
Specifications
- Glove SizeM or Size 8
- Material TypeGeneral Purpose Gloves
- UPC_NO30451431652169
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data