Specifications
Dimensions
- Glove SizeL or Size 9
- Men'S SizeL
Details
- Additional DetailsTouchscreen Compatible, Knit Wrist, Seamless Knit
- Ansi Isea Abrasion Resistance LevelLevel 4
- Anti Slip GripYes
- Back MaterialSynthetic, Spandex
- Coated DesignOver-the-Knuckle
- Coating CoverageKnuckle Coated
- Coating MaterialNitrile
- ColorGray
- Cuff StyleKnitwrist
- Cuff TypeKnit Wrist
- CutA1
- DescriptionNinja BNF Work Gloves 15 Gauge Nylon / Spandex Shell NFT Coated Over the Knuckle
- Description KeywordCoated
- Duty TypeStandard Duty
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternMicroFoam
- Hand TypePair
- InsulatedNo
- Knit Gauge15
- Laundering CapabilityWashable
- Liner ColorGray
- Liner MaterialNylon
- Lining MaterialKnit
- Lining SeamsSeamless
- Manufacturer Catalog NumberN96793L
- MaterialNylon
- Material TypeGeneral Purpose Gloves
- Palm FeaturesCoated
- Product LineNinja
- Protection TypeAbrasion, Puncture, Cut
- Reflective Or High VisibilityNo
- SeamlessYes
- SeriesNinja
- Standards MetANSI/ISEA 105, EN 388
- Supported Or UnsupportedSupported
- TypeCoated
- UPC_NO30451431652091
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)