Motion
N96970XS

MCR SAFETY
N96970XS

Ninja® BNF General Purpose Work Glove - Size S or Size 7, Seamless Knit
Mi Item #05943126
MFR #N96970XS
Price$9.15/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
N96970XS

Ninja® BNF General Purpose Work Glove - Size S or Size 7, Seamless Knit
Mi Item #05943126
MFR #N96970XS

Mfr description
N96970XS NINJA GLOVE XSMALL
  • Touchscreen;Actifresh;Eco-Friendly Packaging;OEKO-TEX Certified
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.15/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Men'S Size
    X - Small

Details

  • ANSI Contact Heat
    <lt/> 140 °C | <lt/> 284 °F
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Puncture Resistance Level
    Level 1
  • Cancer Chemical
    Yes
  • Coated Area
    Palm and Fingertips
  • Coating
    Nitrile
  • Coating Coverage
    Palm and Fingertips
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Fingertips
  • Coating Outer Shell Material
    Nitrile
  • Coating Style
    Foam Nitrile
  • Color
    Red
  • Construction Description
    18 Gauge Seamless knit
  • Cuff Type
    Knit Wrist
  • Description
    Ninja BNF Work Gloves - 18 Gauge Nylon / Spandex Shell - NFT Palm and Fingertip Coated
  • Description Keyword
    Seamless Knit
  • En 388 Abrasion Resistance Level
    4
  • Features
    Actifresh, Eco-Friendly Packaging, OEKO-TEX Certified, Touchscreen
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Foam
  • Grip Type
    Foam Nitrile
  • Hand
    Both Hands
  • Hand Type
    Pair
  • Knit Gauge
    18 ga
  • Liner/Shell Material
    Spandex
  • Manufacturer Catalog Number
    N96970XS
  • Material
    Nylon, Spandex
  • Material Type
    Nylon, Spandex
  • Other Standards Met
    ANSI/ISEA 105:2024, OEKO-TEX STANDARD 100
  • Product Line
    Ninja
  • Product Types
    Work Gloves
  • Protection Type
    General Purpose Coated
  • Quantity
    12
  • Series
    Ninja
  • Standards Met
    ANSI/ISEA 105:2024, ASTM 3884-09, ASTM D3389-15, ASTM F1060 - 18, OEKO-TEX STANDARD 100
  • Type
    Seamless Knit
  • UPC_NO
    30451433069231
  • Vending Pack
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)