Motion
DWA41712B25

DEWALT
DWA41712B25

2X Long Life Reciprocating Saw Blades - Bi-Metal, Wood, Straight, TPI: 10, 25 Per Pack, 12 in Long
Mi Item #05943166
MFR #DWA41712B25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWA41712B25

2X Long Life Reciprocating Saw Blades - Bi-Metal, Wood, Straight, TPI: 10, 25 Per Pack, 12 in Long
Mi Item #05943166
MFR #DWA41712B25

Mfr description
DWA41712B25 BLADE
  • Taller high speed steel strip reduces breakage and maximizes tooth durability
  • Aggressive shank angle increases tooth contact, maintaining cutting speed as blade wears for longer blade life in wood and metal cutting applications
  • Patented tooth design utilizes shaper tooth geometry for faster cut rates
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    12 in

Details

  • Cutting Material
    Bi-Metal, Wood
  • Package Quantity
    25
  • Shape Design
    Straight
  • Tpi
    10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)