Motion
34SM020
20mm Stainless Steel Metric Shaft Collars Set-Screw Type
MI ITEM #05943273
MFR #34SM020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20mm Stainless Steel Metric Shaft Collars Set-Screw Type
MI ITEM #05943273
MFR #34SM020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Outside Diameter
    32 mm
  • Screw Length
    8 mm
  • Screw Size
    M6 x 8 mm
  • Weight
    0.12 lb

Details

  • Material
    Stainless Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Set Screw
  • Screw Material
    Stainless Steel
  • Style
    Economy
  • UPC_NO
    662786036651

Overview

Mfr description
34SM020

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought