Motion
AFM40-N03D-Z-A-X2141

SMC CORP OF AMERICA
AFM40-N03D-Z-A-X2141

MIST SEPARATOR
Mi Item #05943311
MFR #AFM40-N03D-Z-A-X2141
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AFM40-N03D-Z-A-X2141

MIST SEPARATOR
Mi Item #05943311
MFR #AFM40-N03D-Z-A-X2141

Mfr description
AFM40-N03D-Z-A-X2141 MIST SEPARATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    40
  • Port Size
    3/8 NPT
  • Weight
    0.38 kg

Details

  • Bowl Options
    Polycarbonate Bowl
  • Drain Type
    Automatic (Normally Open)
  • Filter Type
    Mist Separator
  • Series
    AFM
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)