Motion
AM-CA250C-CN
Mist Separator - AM, 0.3 µm, Automatic (Normally Closed) Drain, Metal Bowl With Sight Glass
Mi Item #05943313
MFR #AM-CA250C-CN
Price$38.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mist Separator - AM, 0.3 µm, Automatic (Normally Closed) Drain, Metal Bowl With Sight Glass
Mi Item #05943313
MFR #AM-CA250C-CN

Mfr description
AM-CA250C-CN LUBRICATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.00/each

Specifications

Dimensions

  • Body Size
    250C
  • Weight
    281.5 g

Details

  • Additional Details
    possible modular connection | Dust filtration | oil mist separation | Nominal filtration rating: 0.3 m | Filtration efficiency: 99.9%
  • Bowl Options
    Metal Bowl With Sight Glass
  • Country of Origin
    JP
  • Drain Type
    Automatic (Normally Closed)
  • Efficiency Rating
    0.3 µm
  • Filter Rating
    0.3 μm
  • Filter Type
    Mist Separator
  • Micron Rating
    0.3 µm
  • Series
    AM
  • Thread Standard
    NPT
  • Type
    Mist Separator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)